missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Naphthalene 1000μg/mL Single component organic standard @ 1,000μg/mL, SPEX Certiprep™
Shop All SPEX Certiprep Products
Click to view available options
Quantity:
1.2 mL
Unit Size:
1mL
Specifications
Specifications
| Quantity | 1.2 mL |
Safety and Handling
Product Identifier
- Naphthalene
- Danger
- Acute toxicity Category 3
- Carcinogenicity Category 2
- Flammable liquid Category 2
- Specific target organ toxicity after single exposure Category 1
- H225-Highly flammable liquid and vapour.
- H331-Toxic if inhaled.
- H351-Suspected of causing cancer.
- H370-Causes damage to organs.
- P101-If medical advice is needed, have product container or label at hand.
- P102-Keep out of reach of children.
- P103-Read label before use.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P241-Use explosion-proof electrical/ventilating/lighting/ equipment.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P405-Store locked up.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contains : napthalene, methanol
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction