missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ nanoViper™ Fitting Systems for Vanquish™ Neo UHPLC System

Product Code. 17857818 Shop All Thermo Scientific Products
Change view
Click to view available options
Diameter (Metric) Inner:
10 μm
20 μm
50 μm
Length (Metric):
70 mm
150 mm
180 mm
350 mm
550 mm
750 mm
950 mm
Unit Size:
Each
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Length (Metric) Unit Size
17857818 10 μm 180 mm -
17867818 20 μm 70 mm -
17877818 20 μm 150 mm -
17887818 20 μm 950 mm -
17897818 50 μm 70 mm Each
17817828 50 μm 950 mm -
17827828 10 μm 350 mm -
17837828 20 μm 350 mm Each
18035766 20 μm 550 mm Each
17847828 50 μm 750 mm -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 17857818 Supplier Thermo Scientific™ Supplier No. 6250.5118
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Virtually zero-dead-volume connections ensure optimal separation efficiency with your low-flow UHPLC system.

Ensure optimal separation efficiency for your Thermo Scientific™ Vanquish™ Neo UHPLC system using virtually zero-dead-volume Thermo Scientific™ nanoViper™ Fitting systems. Capillaries come preassembled and are easy to install for a simple and worry-free instrument setup. High-pressure tested, these fittings provide UHPLC compatibility up to 1500 bar (21,750 psi). Capillaries are fingertight up to 1200 bar. For higher pressures, a nano-flow LC torque tool is recommended.

See Viper and nanoViper resources

Robust nano-flow, capillary-flow, and micro-flow LC performance
  • Ferrule-free tightening design for virtually zero-dead-volume connections
  • Operating pressures up to 1500 bar
  • Suitable for temperatures up to 120°C
Easy to use
  • Fingertight design for pressures up to 1200 bar
  • Easy torque tool to tighten for pressures above 1500 bar and nano-flow rate applications
  • Flexible PEEK sheathed fused silica capillaries (1/32 in OD)
  • Eliminates assembly of PEEK sleeve fittings
Flexible
  • Compatible with valves and columns from virtually any manufacturer
  • Fits narrow connections such as 10-port valves
  • Available in a variety of materials, lengths, and inner diameters
  • Recommended use
    • Fluidic connections for low-flow UHPLC systems

    Thermo Scientific Vanquish Neo UHPLC systems are equipped with the nanoViper Fitting System as standard.

    Specifications

    For Use With (Application) Fluidic Connection for Low-Flow UHPLC Systems
    For Use With (Equipment) All HPLC and UHPLC Systems
    Material Shielded Fused Silica
    Max. Pressure 1500 bar
    Type Fittings
    Length (Metric) 180 mm
    Diameter (Metric) Inner 10 μm
    Product Line nanoViper
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.