missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Wide-Mouth HDPE Packaging Bottles with Closure: Bulk Pack
BIOPHARMA

Product Code. 10757463
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
Closure Size:
28-415 mm
38-415 mm
43-415 mm
53-415 mm
63-415 mm
Unit Size:
Pack of 1000
Pack of 125
Pack of 250
Pack of 50
Pack of 500
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size Unit Size
10757463 250 mL 43-415 mm Pack of 250
10374243 30 mL 28-415 mm Pack of 1000
10171233 60 mL 28-415 mm Pack of 1000
10600724 125 mL 38-415 mm Pack of 500
10059302 500 mL 53-415 mm Pack of 125
10563765 1000 mL 63-415 mm Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Product Code. 10757463 Supplier Thermo Scientific™ Supplier No. 3121890008
  • ONLINE EXCLUSIVE PRICE
    £334.09
    £250.00 / Pack of 250
    Save £84.09
    25% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Confidently ship and store these tough plastic bottles, which are easy to fill, chemical-resistant, and leakproof when use with Nalgene closures.

Confidently ship and store these Thermo Scientific™ Nalgene™ Wide-Mouth HDPE Packaging Bottles, which are easy to fill and resistant to chemicals. These wide-mouthed, high-density polyethelyene bottles are injection blow-molded for strength and uniform wall thickness.

Features:

  • Tough plastic construction
  • Made from high-purity, food-grade resins
  • Polypropylene closure
  • Leakproof†

Ordering Information:

Bottles and closures are packed in separate polybags within the same carton.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 8 oz., 250 mL
Capacity (Metric) 250 mL
Color Translucent
Description Wide-Mouth Packaging Bottles
Diameter (Metric) Inner Neck 33 mm
Material HDPE
No. per Case 250
No. per Pack 250
Closure Color Natural, translucent
Neck Finish 43 mm
Closure Included Yes
Mouth Wide
Height (Metric) 131 mm
Width (English) 2.4 in.
Height (English) 5.15 in.
Closure Material Polypropylene
Closure Size 43-415 mm
Diameter (Metric) 61 mm
Closure Type Screw (Bulk Packed, Unassembled)
Through the Closure Dispensing No
Capacity (English) 8 oz.
Shape Round
Certifications/Compliance Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Product Type Wide Mouth Packer Bottle
Show More Show Less

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.