missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Wide-Mouth HDPE Bottles with Closure: Bulk Pack
GREENER_CHOICEBIOPHARMA

Product Code. 10593955
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1 L
Closure Size:
28 mm
38 mm
43 mm
53 mm
63 mm
Unit Size:
Pack of 1000
Pack of 125
Pack of 250
Pack of 50
Pack of 500
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size unitSize
10593955 500 mL 53 mm Pack of 125
10417243 30 mL 28 mm Pack of 1000
10049352 60 mL 28 mm Pack of 1000
10140663 125 mL 38 mm Pack of 500
10059352 250 mL 43 mm Pack of 250
10434933 1 L 63 mm Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10593955 Supplier Thermo Scientific™ Supplier No. 3121040016
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Fill and dispense liquids using these wide-mouth HDPE bottles, which are leakproof when used with Nalgene closures.

Fill and dispense liquid easily using these Thermo Scientific™ Nalgene™ Wide-Mouth HDPE Bottles with Closure. The uniform, natural high-density polyethylene walls resist splitting and puncturing.

  • Natural high-density polyethylene with natural polypropylene closures
  • Excellent chemical resistance
  • Uniform walls resist splitting and puncturing
  • Wide mouth for easy filling and dispensing
  • Leakproof†

Ordering Information:

Bottles and closures are packed in separate polybags within the same carton. † The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 16 oz., 500 mL
Capacity (Metric) 500 mL
Capacity (English) 16 oz.
Color Translucent
Description Wide-Mouth Bottle
Diameter (Metric) Inner Neck 44 mm
Material HDPE
No. per Case 125
No. per Pack 125
Sterility Non-sterile
Closure Color Natural
Neck Finish 53 mm
Certifications/Compliance Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure Included Yes
Mouth Wide
Shape Round
Height (Metric) 168 mm
Product Type Wide Mouth Bottle
Width (English) 2.85 in.
Height (English) 6.61 in.
Closure Material Polypropylene
Closure Size 53 mm
Diameter (Metric) 73 mm
Closure Type Screw (Bulk Packed, Unassembled)
Through the Closure Dispensing No
Show More Show Less

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.