missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Membrane and Prefilter Disks
GREENER_CHOICE

Product Code. 17807655
Change view
Click to view available options
Pore Size:
0.2 μm
0.45 μm
Diameter (Metric):
47 mm
50 mm
75 mm
90 mm
Material:
Cellulose Acetate
Cellulose Nitrate
Glass Fiber
Nylon
Color:
Gray
White
Unit Size:
Pack of 100
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size Diameter (Metric) Material Color unitSize
17807655 0.45 μm 47 mm Cellulose Nitrate Gray Pack of 100
10254161 0.2 μm 47 mm Cellulose Acetate White Pack of 100
10460913 0.45 μm 47 mm Cellulose Acetate White Pack of 100
10112211 0.45 μm 47 mm Cellulose Nitrate White Pack of 100
10254211 - 90 mm Glass Fiber - Pack of 100
10596922 - 50 mm Glass Fiber - Pack of 100
10244211 - 75 mm Glass Fiber - Pack of 100
10525981 0.2 μm 47 mm Nylon White Pack of 100
10147451 0.45 μm 47 mm Nylon White Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 17807655 Supplier Thermo Scientific™ Supplier No. DS02056045

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Carry out particulate and microbial analysis with these filter membranes. Available in various forms for water quality work, cold sterilization or sample clean up.

Rely on Thermo Scientific™ Nalgene™ Membrane and Prefilter Disks to meet a wide range of laboratory filtration needs. Used in conjunction with either single use or reusable hardware and filter holders, filter disks offer you flexibility and choice to fit many applications. Sterile filter disks are available in materials ranging from nylon, cellulose nitrate, cellulose acetate and glass fiber membranes.

  • Sterile membrane disks are optimized for microbial QA/QC testing and feature the highest recovery rates
  • White and black membranes for easy visibility of colonies
  • Gridded membranes are printed with non-toxic ink for easy enumeration of colonies

Certifications

Meets EPA and APHA standards for water quality work

TRUSTED_SUSTAINABILITY

Specifications

Color Gray
Filter Type Membrane Filter
Material Cellulose Nitrate
Pore Size 0.45 μm
Diameter (Metric) 47 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.