missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Versi-Dry™ Surface Protectors
GREENER_CHOICE

Product Code. 10186280
Change view
Click to view available options
Length (English):
18 in.
100 ft.
150 ft.
300 ft.
Description:
Mat
Roll
Roll in dispenser pack
Unit Size:
4 rolls
91m
Each
Pack of 350
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (English) Description unitSize
10186280 150 ft. Roll 91m
10294361 300 ft. Roll in dispenser pack Each
10596561 100 ft. Roll in dispenser pack 4 rolls
10074350 18 in. Mat Pack of 350
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10186280 Supplier Thermo Scientific™ Supplier No. 6206500
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Quickly absorb spills and cushion breakable labware with these surface protectors. Use as a bench protector, shelf liner or cabinet liner to protect against the harshest of chemicals.

Quickly absorb spills and cushion breakable labware with Thermo Scientific™ Nalgene™ Versi-Dry™ Surface Protectors. Each surface protector is composed of thousands of Thermo Scientific™ Thirsty Cells™ for heightened performance. The polyethylene backing protects the benchtop from the harshest of chemicals. Use as a bench protector, shelf liner, cabinet liner or for wiping up isolated spills.

  • Cushioned surface minimizes breakage of glass labware when dropped or tipped over
  • Skid resistant polyethylene backing resists harsh chemicals and protects your benchtop from spills and corrosion
  • Low-pile flat surface provides stability for glassware that is likely to tip
  • Versi-Dry quickly absorbs up to 750mL/m2 spills with its thousands of Thirsty Cells
TRUSTED_SUSTAINABILITY

Specifications

Product Type Surface Protector
Material Polyethylene
Absorbancy 750 mL/m2
Length (English) 150 ft.
Length (Metric) 46 m
Width (English) 20 in.
Width (Metric) 51 cm
Description Roll
No. per Case 2 rolls
No. per Pack 1 roll
Quantity 2 Pk.
Item Description Versi-Dry Standard Absorbancy Roll 20 in. x 150 ft.; 2 rolls x 150 ft.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.