missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Square PET Media Bottles without Closure: Sterile, Shrink-Wrapped Trays
GREENER_CHOICE

Product Code. 10212913
Click to view available options
Capacity (Metric):
125 mL
650 mL
1 L
Unit Size:
Pack of 24
Pack of 48
Pack of 96
This item is not returnable. View return policy

Product Code. 10212913

Brand: Thermo Scientific™ 3420441000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed for use in filling lines, these sterile bottles with molded-in graduations and neck-ring bottles are lightweight and shatter-resistant.

Thermo Scientific™ Nalgene Square PET Media Bottles are sterile, lightweight and shatter-resistant. They are designed for use in filling lines. Closures are sold separately.

Features:
  • Sterile bottles with molded-in graduations and neck-ring
  • Non-cytotoxic, non-hemolytic and non-pyrogenic
  • Display excellent gas barrier properties
  • Gamma irradiated to

    10-6

    Sterility Assurance Level (SAL)
  • Made from ADC (Animal Derived Component) Free material
  • Bottles are packed without closures - order separately 342151-0384

Note:

Bottles are tested during each manufacturing run to ensure leakproof† performance. Suitable for air shipment. †The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1 L
Capacity (English) 33.8 oz.
Color Clear
Diameter (English) 3.6 in.
Diameter (English) Inner Neck 1.1 in.
Diameter (Metric) Inner Neck 28 mm
Material PET
No. per Case 24
No. per Pack 12
Sterility Sterile
Certifications/Compliance Meet current biological testing standards including USP Class VI, USP 661.1.
Closure Included No
Graduated Yes
Mouth Narrow
Shape Square
Fit for Purpose Sterile
Height (Metric) 213 mm
Product Type Media Bottle
Height (English) 8.4 in.
Closure Size 38-430 mm
Diameter (Metric) 92 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.