Learn More
Thermo Scientific™ Nalgene™ Sanitary 1 in. Hose Barb Connector
Description
Thermo Scientific™ Nalgene Sanitary 1 in. Hose Barb connector supports connections between 1 in. sanitary fitting to flexible tubing with inner diameter of 0.5 in..
- Polypropylene
Specifications
Specifications
| Diameter (English) Inner | 0.5 in. |
| Diameter (Metric) Inner | 13 mm |
| Material | Polypropylene |
| Packaging Quantity | 2/Pk. |
| Port Size | 0.5 in. (13mm) |
| Product Type | Hose Barb Connector |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.