missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Right-to-Understand Safety Wash Bottles featuring Globally Harmonized System (GHS) labeling

Catalog Number p-6450589
Click to view available options
Closure Color:
Green
Natural
White
Yellow
For Use With (Application):
Deionized Water
Distilled Water
Ethanol
Isopropanol
Methanol
Sodium Hypochlorite

ALERT: Hand wash LDPE wash bottles with mild, non-abrasive detergent. Follow with a rinse in tap water and final rinse in distilled or deionized water. To avoid scratching the plastic or printing, do not use abrasive cleaners or scouring pads. Do NOT autoclave LDPE wash bottles.

ALERT: Hand wash LDPE wash bottles with mild, non-abrasive detergent. Follow with a rinse in tap water and final rinse in distilled or deionized water. To avoid scratching the plastic or printing, do not use abrasive cleaners or scouring pads. Do NOT autoclave LDPE wash bottles.

Prevent chemical accidents in the lab with these Wash Bottles. Bottles are labeled following the Globally Harmonized System (GHS).

Prevent chemical accidents in the lab with Nalgene™ Right-to-Understand LDPE Wash Bottles. Bottles are pre-labeled with chemical identification and safe handling information following the Globally Harmonized System (GHS) specifications as applicable to secondary laboratory containers. Wash bottles are ready to use when you transfer common laboratory chemicals from manufacturers’ containers. Self-venting wash bottles eliminate risk of bottles self-dispensing.

  • Bottles are made from high-quality Nalgene materials for low extractable and long life in the lab
  • Printed with 100% Globally Harmonized System (GHS) chemical safety information.  No other system markings are used on the bottles, which eliminates confusion
  • Color-coded for easy chemical  identification at a glance
  • Dispensing nozzles are carefully molded to deliver a straight stream for precision dispensing and safety
  • Vented to prevent self-dispensing
  • Designed to dispense through the top with a closure and stem molded in one piece for uniform leakproof service

Warranty: Subject to Thermo Fisher Scientific standard limited warranty. See thermoscientific.com or your sales representative for details.

TRUSTED_SUSTAINABILITY
Capacity 16 oz., 500 mL
Closure Material Polypropylene
Closure Size 28 mm
Closure Type Screw Cap
Through the Closure Dispensing Yes
Product Type Safety Wash Bottle
Capacity (Metric) 500 mL
Capacity (English) 16 oz.
Color Natural
Description With stem and draw tube
For Use With (Application) Deionized Water
Material LDPE
No. per Case 24
No. per Pack 6
Closure Color Natural
Graduations No
Certifications/Compliance Compliant with GHS Labeling Guidelines
Closure Included Yes
Autoclavable Not Autoclavable
Graduated No
Mouth Narrow
Shape Cylindrical
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'