missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Rectangular Opaque Amber HDPE Bottles with Closure: Bulk Pack
GREENER_CHOICE

Product Code. 10593755
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1 L
Closure Size:
28 mm
38 mm
48 mm
53 mm
Unit Size:
Pack of 125
Pack of 250
Pack of 50
Pack of 500
This item is not returnable. View return policy

Product Code. 10593755

Brand: Thermo Scientific™ 3120090008

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Protect light-sensitive liquids or dry materials from exposure using these rectangular, opaque amber HDPE bottles with closure.

Protect light-sensitive liquids or dry materials from exposure with Thermo Scientific™ Nalgene™ Rectangular Opaque Amber HDPE Bottles with Closure. These bottles feature a space-saving shape and uniform, high-density, polyethylene walls that are resistant to splitting or puncturing. They also offer protection from UV light, as well as excellent chemical resistance to most acids, bases and alcohols.

  • Uniform walls are resistant to splitting or puncturing
  • Excellent chemical resistance to most acids, bases and alcohols
  • Leakproof†

Ordering Information:

Bottles and closures are packed in separate polybags within the same carton.

Includes:

Opaque amber HDPE rectangular bottle with opaque amber PP closure

TRUSTED_SUSTAINABILITY

Specifications

Capacity 8 oz., 250 mL
Capacity (Metric) 250 mL
Capacity (English) 8 oz.
Color Opaque Amber
Description Rectangular Bottle
Diameter (English) Inner Neck 1.5 in.
Diameter (Metric) Inner Neck 38 mm
Material HDPE
No. per Case 250
No. per Pack 250
Sterility Non-sterile
Closure Color Opaque Amber
Certifications/Compliance Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. Product meets the requirements for light-resistant containers per USP latest edition.
Closure Included Yes
Graduated No
Mouth Wide
Shape Rectangular
Height (Metric) 117 mm
Product Type Bottle
Height (English) 4.6 in.
Closure Material Polypropylene
Closure Size 38 mm
Diameter (Metric) 76.2 mm
Closure Type Screw Cap
Through the Closure Dispensing No
Show More Show Less

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.