missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Polypropylene Jars with Cover
GREENER_CHOICE

Product Code. 10641912
Click to view available options
Capacity (Metric):
2.2 L
4.6 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10641912

Brand: Thermo Scientific™ 53520004

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Store and transport solids with these polypropylene jars that are chemically compatible with a wide range of lab materials.

Store and transport solids with Thermo Scientific™ Nalgene™ Polypropylene Jars. These jars are chemically compatible with a wide range of lab materials.

  • Straight sides and no neck making access and retrieval easy
  • Larger sizes make excellent waste crocks
  • Autoclavable
TRUSTED_SUSTAINABILITY

Specifications

Capacity 4 qt., 4.6L
Capacity (Metric) 4.6 L
Capacity (English) 4 qt.
Color Translucent
Diameter (English) 6.6 in.
For Use With (Application) Storage and Transport
Includes Cover
Material Polypropylene
No. per Case 6
No. per Pack 1
Weight (Metric) 0.53 kg
Clarity Translucent
Shape Round
Height (Metric) 239 mm
Product Type Jar
Height (English) 9.4 in.
Diameter (Metric) 168 mm
Closure Type Lid
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.