missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Polypropylene, Heavy-Duty Vacuum Carboy with Handle

Catalog Number p-9078010
Click to view available options
Capacity (Metric):
10 L
20 L

For Use With: Ideal for the most extreme service conditions; Autoclavable; Closure Material: Polypropylene; Color: White

Ideal for the most extreme service conditions, the Thermo Scientific™ Nalgene™ Polypropylene Heavy Duty Vacuum Carboy is useful as a vacuum trap and will hold a full vacuum up to eight hours. Constructed of thick-walled natural polypropylene to provide added strength, it is supplied with white 83B PP closure with TPE (thermoplastic elastomer) gasket. Customization options available for fluid transfer applications. Fit perfectly with a variety of optional 83B closures with standard tubing sets (such as Nalgene™ Top Works™, Nalgene™ Filling/Venting) and custom tubing set designs.

  • Autoclavable when closure threads are disengaged and vessel is empty
  • Not rated for pressure use

Ordering Information:

  • For closure options in vacuum applications, use with Nalgene Quick Filling/Venting Closures (Cat. No. 2158), or Nalgene Filling/Venting Closures (Cat. No. 2162)
  • Additional accessories include Nalgene Barbed Bulkhead Fittings (Cat. No. 6149)
  • For 1 to 5L sizes, please refer to Nalgene Heavy Duty Vacuum Bottles (Cat. No. 2126)
TRUSTED_SUSTAINABILITY
Capacity (English) 2.6 gal.
Product Type Carboy with Handle
Closure Material Polypropylene
Closure Size 83 B
Description Heavy-Duty Vacuum Carboys
Diameter (Metric) Outer 250 mm
Capacity (Metric) 10 L
Material Polypropylene
For Use With (Application) Ideal for the most extreme service conditions
Includes Handles
No. per Case 6
No. per Pack 1
Volume (English) Brim 3 gal.
Volume (Metric) Brim 12 L
Autoclavable Autoclavable
Color White
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'