missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Polycarbonate Biotainer™ Bottles and Carboys

Reduce the risk of carry-over contamination and eliminate the cost of cleaning, sterilizing and associated validations. Use sterile, ready-to-use Thermo Scientific™ Nalgene™ Biotainer™ Bottles and Carboys, designed specifically for pharmaceutical and biological manufacturers. Excellent for freezing applications.

Brand:  Thermo Scientific™ 3410-08

195.54 GBP valid until 2024-12-31
Use promo code "21900" to get your promotional price.



Additional Details : Weight : 5.34000kg

 View more versions of this product

Product Code. 15951621

  • £238.36 / Pack of 2
In Stock
to see stock.
Add to basket

Description

Description

Reduce the risk of carry-over contamination and eliminate the cost of cleaning, sterilizing and associated validations. Use sterile, ready-to-use Thermo Scientific™ Nalgene™ Biotainer™ Bottles and Carboys, designed specifically for pharmaceutical and biological manufacturers. Excellent for freezing applications.

  • Durable, translucent PC construction ensures the integrity of your sample
  • Closures feature a silicone liner for leakproof† assurance
  • Customization options are available for fluid transfer applications
  • Extensive validation documentation support
  • Suitable for use in storage conditions of -100° to +100°C
Specifications

Specifications

Polypropylene
337 mm
13.3 in.
10 L
Clear
Freezing
2
Sterile
USP Class VI, non-cytotoxic, USP <661>, non-pyrogenic
Yes
Square with Handle
Bottle and Carboy
255 mm
48 mm
338.1 oz.
48 mm
Polycarbonate
2
Silicone
Yes
Narrow
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. Note:

Not for use on hot plates