Learn More
Thermo Scientific™ Nalgene™ Polycarbonate Biotainer™ Bottles and Carboys
Reduce the risk of carry-over contamination and eliminate the cost of cleaning, sterilizing and associated validations. Use sterile, ready-to-use Thermo Scientific™ Nalgene™ Biotainer™ Bottles and Carboys, designed specifically for pharmaceutical and biological manufacturers. Excellent for freezing applications.
Brand: Thermo Scientific™ 3405-16
358.92 GBP valid until 2024-04-30
Use promo code "21741" to get your promotional price.
Code : 55
Additional Details : Weight : 3.50100kg
Description
Reduce the risk of carry-over contamination and eliminate the cost of cleaning, sterilizing and associated validations. Use sterile, ready-to-use Thermo Scientific™ Nalgene™ Biotainer™ Bottles and Carboys, designed specifically for pharmaceutical and biological manufacturers. Excellent for freezing applications.
- Durable, translucent PC construction ensures the integrity of your sample
- Closures feature a silicone liner for leakproof† assurance
- Customization options are available for fluid transfer applications
- Extensive validation documentation support
- Suitable for use in storage conditions of -100° to +100°C
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement
Specifications
Polypropylene | |
299 mm | |
11.8 in. | |
5 L | |
Clear | |
Freezing | |
6 | |
Sterile | |
USP Class VI, non-cytotoxic, USP <661>, non-pyrogenic | |
Yes | |
Square with Handle |
Bottle and Carboy | |
166 mm | |
48 mm | |
169.1 oz. | |
48 mm | |
Polycarbonate | |
6 | |
Silicone | |
Yes | |
Narrow |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. Note:
Not for use on hot plates