missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Petri and Bioassay Dish Racks

Product Code. 12704378
Change view
Click to view available options
Holds:
Petri Dishes
For Use With (Equipment):
2.36 in. (60mm) dish
3.93 in. (100mm) dish
Autoclavable:
Autoclavable
Not Autoclavable
Unit Size:
Pack of 2
Pack of 4
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds For Use With (Equipment) Autoclavable Unit Size
12704378 Petri Dishes 2.36 in. (60mm) dish Not Autoclavable Pack of 2
11349634 Petri Dishes 3.93 in. (100mm) dish Autoclavable Pack of 2
15292529 Petri Dishes 3.93 in. (100mm) dish Not Autoclavable Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 12704378 Supplier Thermo Scientific™ Supplier No. 59210060
  • ONLINE EXCLUSIVE PRICE
    £269.44
    £219.28 / Pack of 2
    Save £50.16
    18% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Secure glass and plastic dishes for safe transport with these petri and bioassay dish racks.

Secure glass and plastic dishes for safe transport with Nalgene™ Petri and Bioassay Dish Racks. Requiring only simple assembly, these clear racks permit side visibility for culture checks during incubation.

  • Clear racks permit side visibility for culture checks during incubation
  • Simple assembly required
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Color Clear
Holds Petri Dishes
Material Acrylic
For Use With (Equipment) 2.36 in. (60mm) dish
No. per Case 2
No. per Pack 1
Product Type Petri Dish Rack
Diameter (Metric) Inner 60 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.