missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Non-Phthalate PVC VacuumTubing
GREENER_CHOICE

Product Code. 16575140
Change view
Click to view available options
Diameter (English) Inner:
1/2 in.
1/4 in.
3/16 in.
3/8 in.
Diameter (English) Outer:
1 1/8 in.
5/8 in.
7/8 in.
9/16 in.
Overall Length (English):
10 ft.
50 ft.
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Inner Diameter (English) Outer Overall Length (English) unitSize
16575140 1/2 in. 1 1/8 in. 10 ft. Each
16515140 3/16 in. 9/16 in. 50 ft. Each
16525140 1/4 in. 5/8 in. 50 ft. Each
16555140 1/4 in. 5/8 in. 10 ft. Each
16535140 3/8 in. 7/8 in. 50 ft. Each
16565140 3/8 in. 7/8 in. 10 ft. Each
16545140 1/2 in. 1 1/8 in. 50 ft. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 16575140 Supplier Thermo Scientific™ Supplier No. 87021210
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Thick-walled PVC tubing can withstand a full vacuum (29.9 in. (760mm) Hg) at room temperature. Made from highest-grade resins, free from ortho-phthalate plasticizers. Complies with FDA CFR21 for food packaging, USP VI, Cytotoxicity, REACH, Latex-free, RoHS, and California Proposition 65 standards

Thermo Scientific™ Nalgene™ Non-Phthalate Clear Plastic PVC Vacuum Tubing is manufactured from the highest-grade resin materials and performs like classic Nalgene 180 tubing but is free from orthophthalate DEHP plasticizers. Complies with FDA CFR21 for food packaging, USP VI, Cytotoxicity, REACH, Latex-free, RoHS, and complies with California proposition 65. Resists hardening and discoloration from a wide range of laboratory chemicals and does not impart odor or taste. Withstands full vacuum (29.9 in. Hg) at room temperature.

  • Lab-grade, autoclavable clear tubing sets the standard for purity and quality, made from highest-grade resins and plasticizers
  • Free from ortho phthalate plasticizers
  • Withstands a full vacuum of 29.9 in HG at room temperature
  • Resists hardening and discoloration from a wide range of chemicals - demonstrates dimensional stability
  • Equivalent to Tygon™ E-3603 tubing
  • Marked with I.D. and regulatory compliance as well as at 12 in. intervals for easy identification and measurement
  • Durometer hardness is Shore A, 60
  • Does not impart odor or taste
  • Can write on with Nalgene Lab marker
  • Slips easily over glass and plastic fittings; grips securely
  • Autoclavable/Transparent

Compliance

FDA CFR21 for food packaging, USP VI, Cytotoxicity, REACH, Latex-free, RoHS, and California Proposition 65

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Meets FDA CFR21 for food packaging, USP VI, Cytotox, REACH, Latex-free, RoHS, and CA Prop 65
Description Non-Phthalate PVC Vacuum Tubing
Autoclavable Autoclavable
Diameter (English) Inner 1/2 in.
Diameter (Metric) Inner 13 mm
Material PVC
Diameter (English) Outer 1 1/8 in.
Diameter (Metric) Outer 28 mm
Overall Length (English) 10 ft.
Overall Length (Metric) 3 m
Thickness (English) 5/16 in.
Thickness (Metric) 7.9 mm
Packaging Quantity 1 piece of tubing 10 ft in length
Sterility Non-sterile
Sterilization Method Autoclave, Gas, Chemical
Color Clear
Hardness 60 (Shore A)
Flexibility 4 x OD bend radius
Maximum Pressure 52 psig at 73°F (23°C), 21 psig at 125°F (51°C)
Vacuum Level Full Vacuum at Room Temp
Max. Operating Temperature (English) 160°F
Max. Operating Temperature (Metric) 71°C
Product Type Vacuum Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.