missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Non-Phthalate PVC Tubing
GREENER_CHOICE

Product Code. 16565120
Change view
Click to view available options
Diameter (English) Inner:
1 in.
1/2 in.
1/4 in.
1/8 in.
3/16 in.
3/4 in.
3/8 in.
5/16 in.
5/8 in.
7/16 in.
Diameter (English) Outer:
1 1/4 in.
1 in.
1/2 in.
1/4 in.
11/16 in.
3/16 in.
3/4 in.
3/8 in.
5/16 in.
5/8 in.
7/16 in.
7/8 in.
9/16 in.
Overall Length (English):
50 ft.
100 ft.
250 ft.
Maximum Pressure:
18 psig at 73°F (23°C), 14 psig at 125°F (51°C)
20 psig at 73°F (23°C), 10 psig at 125°F (51°C)
22 psig at 73°F (23°C), 11 psig at 125°F (51°C)
26 psig at 73°F (23°C), 13 psig at 125°F (51°C)
28 psig at 73°F (23°C), 14 psig at 125°F (51°C)
30 psig at 73°F (23°C), 15 psig at 125°F (51°C)
32 psig at 73°F (23°C), 16 psig at 125°F (51°C)
36 psig at 73°F (23°C), 18 psig at 125°F (51°C)
40 psig at 73°F (23°C), 20 psig at 125°F (51°C)
46 psig at 73°F (23°C), 23 psig at 125°F (51°C)
50 psig at 73°F (23°C), 25 psig at 125°F (51°C)
Unit Size:
Each
25 product options available for selection
Product selection table with 25 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Inner Diameter (English) Outer Overall Length (English) Maximum Pressure unitSize
16565120 3/8 in. 9/16 in. 50 ft. 32 psig at 73°F (23°C), 16 psig at 125°F (51°C) Each
16585130 1/8 in. 1/4 in. 250 ft. 50 psig at 73°F (23°C), 25 psig at 125°F (51°C) Each
16595130 3/16 in. 5/16 in. 250 ft. 36 psig at 73°F (23°C), 18 psig at 125°F (51°C) Each
16555130 1/4 in. 3/8 in. 100 ft. 30 psig at 73°F (23°C), 15 psig at 125°F (51°C) Each
16505140 5/16 in. 7/16 in. 250 ft. 28 psig at 73°F (23°C), 14 psig at 125°F (51°C) Each
16565130 3/8 in. 1/2 in. 100 ft. 22 psig at 73°F (23°C), 11 psig at 125°F (51°C) Each
16575130 3/8 in. 5/8 in. 100 ft. 40 psig at 73°F (23°C), 20 psig at 125°F (51°C) Each
16585120 7/16 in. 5/8 in. 50 ft. 30 psig at 73°F (23°C), 15 psig at 125°F (51°C) Each
16595120 1/2 in. 5/8 in. 50 ft. 20 psig at 73°F (23°C), 10 psig at 125°F (51°C) Each
16505130 1/2 in. 11/16 in. 50 ft. 26 psig at 73°F (23°C), 13 psig at 125°F (51°C) Each
16515130 1/2 in. 3/4 in. 50 ft. 30 psig at 73°F (23°C), 15 psig at 125°F (51°C) Each
16525130 5/8 in. 7/8 in. 50 ft. 26 psig at 73°F (23°C), 13 psig at 125°F (51°C) Each
16535130 3/4 in. 1 in. 50 ft. 22 psig at 73°F (23°C), 11 psig at 125°F (51°C) Each
16545130 1 in. 1 1/4 in. 50 ft. 18 psig at 73°F (23°C), 14 psig at 125°F (51°C) Each
16565110 1/8 in. 3/16 in. 50 ft. 30 psig at 73°F (23°C), 15 psig at 125°F (51°C) Each
16575110 1/8 in. 1/4 in. 50 ft. 50 psig at 73°F (23°C), 25 psig at 125°F (51°C) Each
16585110 3/16 in. 5/16 in. 50 ft. 36 psig at 73°F (23°C), 18 psig at 125°F (51°C) Each
16595110 1/4 in. 3/8 in. 50 ft. 30 psig at 73°F (23°C), 15 psig at 125°F (51°C) Each
16505120 1/4 in. 7/16 in. 50 ft. 40 psig at 73°F (23°C), 20 psig at 125°F (51°C) Each
16515120 1/4 in. 1/2 in. 50 ft. 46 psig at 73°F (23°C), 23 psig at 125°F (51°C) Each
16525120 5/16 in. 7/16 in. 50 ft. 28 psig at 73°F (23°C), 14 psig at 125°F (51°C) Each
16535120 5/16 in. 1/2 in. 50 ft. 36 psig at 73°F (23°C), 18 psig at 125°F (51°C) Each
16545120 5/16 in. 9/16 in. 50 ft. 40 psig at 73°F (23°C), 20 psig at 125°F (51°C) Each
16555120 3/8 in. 1/2 in. 50 ft. 22 psig at 73°F (23°C), 11 psig at 125°F (51°C) Each
16575120 3/8 in. 5/8 in. 50 ft. 40 psig at 73°F (23°C), 20 psig at 125°F (51°C) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 25 options available.
25 options
This item is not returnable. View return policy
Product Code. 16565120 Supplier Thermo Scientific™ Supplier No. 87010130
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Lab-grade, autoclavable clear tubing sets the standard for purity and quality, made from highest-grade resins, free from ortho-phthalate plasticizers. Complies with FDA CFR21 for food packaging, USP VI, Cytotoxicity, REACH, Latex-free, RoHS, and California Proposition 65 standards

Thermo Scientific™ Nalgene™ Non-Phthalate Clear Plastic PVC Tubing is manufactured from the highest-grade resin materials and performs like classic Nalgene 180 tubing but is free from orthophthalate DEHP plasticizers. Complies with FDA CFR21 for food packaging, USP VI, Cytotoxicity, REACH, Latex-free, RoHS, and complies with California proposition 65. Resists hardening and discoloration from a wide range of laboratory chemicals and does not impart odor or taste making this tubing ideal for a wide range of non-medical, general lab, research and pharmaceutical applications.

  • Lab-grade, autoclavable clear tubing sets the standard for purity and quality, made from highest-grade resins and plasticizers
  • Free from ortho phthalate plasticizers
  • Resists hardening and discoloration from a wide range of chemicals - demonstrates dimensional stability
  • Equivalent to Tygon™ E-3603 tubing
  • Marked with I.D. and regulatory compliance as well as at 12 in. intervals for easy identification and measurement
  • Durometer hardness is Shore A, 60
  • Does not impart odor or taste
  • Can write on with Nalgene Lab marker
  • Slips easily over glass and plastic fittings; grips securely
  • Autoclavable/Transparent

Compliance

FDA CFR21 for food packaging, USP VI, Cytotoxicity, REACH, Latex-free, RoHS, and California Proposition 65

Size 8701-0010 is not printed.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Meets FDA CFR21 for food packaging, USP VI, Cytotox, REACH, Latex-free, RoHS, and CA Prop 65
Description Non-Phthalate PVC Tubing
Autoclavable Autoclavable
Diameter (English) Inner 3/8 in.
Material PVC
Diameter (English) Outer 9/16 in.
Overall Length (English) 50 ft.
Thickness (English) 3/32 in.
Packaging Quantity 1 piece of tubing 50 ft in length
Sterility Non-sterile
Sterilization Method Autoclave, Gas, Chemical
Color Clear
Hardness 60 (Shore A)
Flexibility 4 x OD bend radius
Maximum Pressure 32 psig at 73°F (23°C), 16 psig at 125°F (51°C)
Vacuum Level Very low
Max. Operating Temperature (English) 160°F
Max. Operating Temperature (Metric) 71°C
Product Type Flexible Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.