Learn More
Thermo Scientific™ Nalgene™ Narrow-Mouth Bottles Made of Teflon™ FEP with Closure
Conduct trace metal analysis, high- and low-temperature work and applications involving organic solvents or rigorous cleaning.
Brand: Thermo Scientific™ 1600-0008
327.20 GBP valid until 2024-05-31
Use promo code "21660" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.41000kg
Description
Conduct trace metal analysis, high- and low-temperature work and applications involving organic solvents or rigorous cleaning with Thermo Scientific™ Nalgene™ Narrow-Mouth Bottles Made of Teflon™ FEP with Closure.
- Autoclavable and transparent
- Chemical and corrosion resistant
- Withstand -105° to +150°C (-157° to +302°F)
- Leakproof†, ETFE screw caps included
Note:
Completely disengage threads or remove cap before autoclaving. † The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.
Specifications
134 mm | |
Screw Cap | |
ETFE | |
60 mm | |
No | |
250 mL | |
Translucent | |
17 mm | |
4 | |
Non-sterile | |
24 mm | |
Autoclavable | |
Narrow |
2.36 in. | |
24 mm | |
Narrow Mouth Bottle | |
5.28 in. | |
8 oz., 250 mL | |
8 oz. | |
Narrow-Mouth Bottle | |
Teflon FEP | |
1 | |
Natural | |
Yes | |
No | |
Round |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.