Learn More
Thermo Scientific™ Nalgene™ LDPE Dropper Bottles: Bulk Pack
Repeatedly carry out reliable routine dispensation with these LDPE dropper bottles, made of low-density polyethylene.
£698.72 - £1190.00
Specifications
Diameter (Metric) Inner Neck | 10 mm |
---|---|
Material | LDPE |
No. per Case | 2000 |
No. per Pack | 2000 |
Certifications/Compliance | Manufactured in compliance with ISO 13485:2003 quality requirements. Dropper Bottles meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. White LDPE Bottles meet the requirements for light-resistant containers per USP current edition. |
Product Code | Brand | Capacity (Metric) | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Color | Price | Quantity & Availability | ||||
10344153
|
Thermo Scientific™
312750-9125 |
4 mL | Natural |
£1010.00
Pack of 2000 |
In Stock
Log in to see stock. |
||||
10120953
|
Thermo Scientific™
312751-9125 |
4 mL | White |
£698.72
Pack of 2000 |
In Stock
Log in to see stock. |
||||
10494933
|
Thermo Scientific™
312750-9025 |
8 mL | Natural |
£1035.00
Pack of 2000 |
In Stock
Log in to see stock. |
||||
10212773
|
Thermo Scientific™
312751-9025 |
8 mL | White |
£707.32
Pack of 2000 |
In Stock
Log in to see stock. |
||||
10670334
|
Thermo Scientific™
312750-9050 |
15 mL | Natural |
£1190.00
Pack of 2000 |
In Stock
Log in to see stock. |
||||
10495893
|
Thermo Scientific™
312751-9050 |
15 mL | White |
£821.77
Pack of 2000 |
Estimated Shipment: 10-12-2024
Log in to see stock. |
||||
Description
Repeatedly carry out reliable, routine dispensation with Thermo Scientific™ Nalgene™ LDPE White Dropper Bottles. Made of low-density polyethylene, these bottles are to be used with Nalgene controlled dropper tips and closures.
Features:- Natural or white LDPE bottles
- Dropper control tip snaps into place for a secure fit, sold separately
- Dropper tip delivers 40 or 50μL drops (based on water), sold separately
- Consistent, accurate drop sizes with Nalgene fitments, sold separately
- Colored dropper closures available, sold separately
- Leakproof† when used with Nalgene closures
Ordering Information:
Dropper Bottles are bulk packed 2000 per case. Order Nalgene controlled-drop dispensing tip (Cat. Nos. 312758, 312759) and colored closures (Cat. No. 312760) separately.
A sample product certificate providing Cytotoxicity, USP Class VI, FDA Compliance—21 CFR and other regulatory compliance information is available or can be requested from our Certificates of Compliance DatabaseSpecifications
10 mm | |
2000 | |
Manufactured in compliance with ISO 13485:2003 quality requirements. Dropper Bottles meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. White LDPE Bottles meet the requirements for light-resistant containers per USP current edition. | |
40/50 μL | |
Dropping Bottle | |
15-415 mm |
LDPE | |
2000 | |
Yes | |
Round | |
Nalgene Controlled Dropper |
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.