missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Large Cylindrical HDPE Containers with Covers

Store and transport dry and solid materials, specimens and general lab supplies in these stackable containers which feature positive-lock lids that form a tight seal.

Brand:  Thermo Scientific™ 7142-0015

 View more versions of this product

Product Code. 10070631

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

Store and transport dry and solid materials, specimens and general lab supplies using Thermo Scientific™ Nalgene™ Large Cylindrical HDPE Containers with Covers. Containers are stackable and have positive-lock lids that seal tight for storing both dry and solid materials.

Features:
  • High-density, polyethylene containers provide excellent chemical and temperature resistance
  • Easy-grip, molded-in handles are comfortable and durable for lifting and moving
  • Positive-lock lid provides a tight seal for transport or storage
  • NSF approved for food and beverage storage
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Container with Cover
4 gal.
NSF approved for food and beverage storage.
30.5 cm
9 in.
Lid
HDPE
15 L
Container Large Round w/Cover HDPE 15 L
Molded
24 cm
1 Ea.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers