missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Heavy-Duty PPCO Vacuum Bottles with Closure: Lab Pack
GREENER_CHOICE

Product Code. 10045260
Click to view available options
Capacity (Metric):
250 mL
1 L
2 L
4 L
5 L
Closure Size:
53B
83B
Unit Size:
Each
Pack of 2
Pack of 6

Product Code. 10045260

Brand: Thermo Scientific™ 21261000

Only null left
Add to basket
Add to basket

Hold full vacuum for up to 24 hours with these heavy-duty PPCO vacuum bottles, ideal for heavy-duty biotechnology lab use.

Hold full vacuum for up to 24 hours with Thermo Scientific™ Nalgene™ Heavy-Duty PPCO Vacuum Bottles. Ideal for heavy-duty biotechnology lab use, these thick-walled bottles can withstand repeated room-temperature vacuum applications. Use as a waste aspirator bottle or as an autoclavable vessel for scaleup activities in cell culture applications.

Features:
  • Polypropylene copolymer
  • Large size
  • Wide mouth
  • Chemical resistant
  • Rugged 53B and 83B caps with TPE gaskets
Note: Completely disengage threads or remove cap before autoclaving.

Includes: Polypropylene closures with gasket

Compatible with: Use with fill/vent closure system (2162 sold separately)

TRUSTED_SUSTAINABILITY

Specifications

Capacity 32 oz., 1 L
Capacity (Metric) 1 L
Capacity (English) 32 oz.
Color Natural
Description Heavy-Duty Vacuum Bottles
Diameter (Metric) Inner Neck 39 mm
Material PPCO
No. per Case 24
No. per Pack 6
Sterility Non-sterile
Closure Color White
Neck Finish 53B
Certifications/Compliance Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure Included Yes
Graduated No
Mouth Wide
Shape Round
Height (Metric) 226 mm
Product Type Heavy-duty Bottle
Width (English) 3.62 in.
Height (English) 8.93 in.
Closure Liner TPE
Closure Material Polypropylene
Closure Size 53B
Diameter (Metric) 93 mm
Closure Type Screw Closure (Assembled)
Through the Closure Dispensing No
Autoclavable Autoclavable
Show More Show Less

The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.