missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Vials
- Cryogenic Storage Vials
- Thermo Scientific™ Nalgene™ General Long-Term Storage Sterile Cryogenic Tubes
Thermo Scientific™ Nalgene™ General Long-Term Storage Sterile Cryogenic Tubes
Product Code. 31935693
Change view
Click to view available options
Capacity (Metric):
1 mL
1.2 mL
1.5 mL
2 mL
5 mL
Closure Color:
Blue
Green
Orange
Purple
Red
Yellow
Style:
10 x10 System 100
Cryobox 9 x 9
Packaging:
1000 Tubes
250 Tubes
500 Tubes
Unit Size:
Pack of 1000
Pack of 250
Pack of 500
42 product options available for selection
| Product Code. | Capacity (Metric) | Closure Color | Style | Packaging | Unit Size |
|---|---|---|---|---|---|
| 31935693 | 2 mL | Red | Cryobox 9 x 9 | 500 Tubes | Pack of 500 |
| 31935597 | 1 mL | Red | Cryobox 9 x 9 | 500 Tubes | Pack of 500 |
| 31935556 | 1 mL | Orange | Cryobox 9 x 9 | 500 Tubes | Pack of 500 |
| 31935538 | 1 mL | Yellow | Cryobox 9 x 9 | 500 Tubes | Pack of 500 |
| 31935613 | 1 mL | Green | Cryobox 9 x 9 | 500 Tubes | Pack of 500 |
| 31935583 | 1 mL | Blue | Cryobox 9 x 9 | 500 Tubes | Pack of 500 |
| 31935628 | 1 mL | Purple | Cryobox 9 x 9 | 500 Tubes | Pack of 500 |
| 31935656 | 1.5 mL | Red | 10 x10 System 100 | 500 Tubes | Pack of 500 |
| 31935685 | 1.5 mL | Orange | 10 x10 System 100 | 500 Tubes | Pack of 500 |
| 31935540 | 1.5 mL | Yellow | 10 x10 System 100 | 500 Tubes | Pack of 500 |
| 31935621 | 1.5 mL | Green | 10 x10 System 100 | 500 Tubes | Pack of 500 |
| 31935586 | 1.5 mL | Blue | 10 x10 System 100 | 500 Tubes | Pack of 500 |
| 31935558 | 1.5 mL | Purple | 10 x10 System 100 | 500 Tubes | Pack of 500 |
| 31935618 | 1.2 mL | Red | Cryobox 9 x 9 | 500 Tubes | Pack of 500 |
| 31935688 | 1.2 mL | Orange | Cryobox 9 x 9 | 500 Tubes | Pack of 500 |
| 31935557 | 1.2 mL | Yellow | Cryobox 9 x 9 | 500 Tubes | Pack of 500 |
| 31935552 | 1.2 mL | Green | Cryobox 9 x 9 | 500 Tubes | Pack of 500 |
| 31935568 | 1.2 mL | Blue | Cryobox 9 x 9 | 500 Tubes | Pack of 500 |
| 31935539 | 1.2 mL | Purple | Cryobox 9 x 9 | 500 Tubes | Pack of 500 |
| 31935684 | 1.2 mL | Red | Cryobox 9 x 9 | 1000 Tubes | Pack of 1000 |
| 31935526 | 1.2 mL | Orange | Cryobox 9 x 9 | 1000 Tubes | Pack of 1000 |
| 31935599 | 1.2 mL | Yellow | Cryobox 9 x 9 | 1000 Tubes | Pack of 1000 |
| 31935550 | 1.2 mL | Green | Cryobox 9 x 9 | 1000 Tubes | Pack of 1000 |
| 31935640 | 1.2 mL | Blue | Cryobox 9 x 9 | 1000 Tubes | Pack of 1000 |
| 31935664 | 1.2 mL | Purple | Cryobox 9 x 9 | 1000 Tubes | Pack of 1000 |
| 31935527 | 2 mL | Orange | Cryobox 9 x 9 | 500 Tubes | Pack of 500 |
| 31935573 | 2 mL | Yellow | Cryobox 9 x 9 | 500 Tubes | Pack of 500 |
| 31935620 | 2 mL | Green | Cryobox 9 x 9 | 500 Tubes | Pack of 500 |
| 31935673 | 2 mL | Blue | Cryobox 9 x 9 | 500 Tubes | Pack of 500 |
| 31935690 | 2 mL | Purple | Cryobox 9 x 9 | 500 Tubes | Pack of 500 |
| 31935533 | 2 mL | Red | Cryobox 9 x 9 | 1000 Tubes | Pack of 1000 |
| 31935537 | 2 mL | Orange | Cryobox 9 x 9 | 1000 Tubes | Pack of 1000 |
| 31935682 | 2 mL | Yellow | Cryobox 9 x 9 | 1000 Tubes | Pack of 1000 |
| 31935569 | 2 mL | Green | Cryobox 9 x 9 | 1000 Tubes | Pack of 1000 |
| 31935587 | 2 mL | Blue | Cryobox 9 x 9 | 1000 Tubes | Pack of 1000 |
| 31935619 | 2 mL | Purple | Cryobox 9 x 9 | 1000 Tubes | Pack of 1000 |
| 31935518 | 5 mL | Red | Cryobox 9 x 9 | 250 Tubes | Pack of 250 |
| 31935551 | 5 mL | Orange | Cryobox 9 x 9 | 250 Tubes | Pack of 250 |
| 31935687 | 5 mL | Yellow | Cryobox 9 x 9 | 250 Tubes | Pack of 250 |
| 31935644 | 5 mL | Green | Cryobox 9 x 9 | 250 Tubes | Pack of 250 |
| 31935545 | 5 mL | Blue | Cryobox 9 x 9 | 250 Tubes | Pack of 250 |
| 31935547 | 5 mL | Purple | Cryobox 9 x 9 | 250 Tubes | Pack of 250 |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 42 options available.
This item is not returnable.
View return policy
Product Code.
31935693
Supplier
Thermo Scientific™
Supplier No.
50100020RED
Follow the Workflow - Explore the Savings
Use promo code 27967
Use promo code 27967
Estimated Shipment: 18-03-2027
Log in to see stock.
Log in to see stock.
Add to basket
196.73 GBP valid until 2026-12-18
BEST PRICE on Promo! Use promo code "27967" to get your promotional price.
BEST PRICE on Promo! Use promo code "27967" to get your promotional price.
Add to basket
missing translation for 'validMainframeMsg'
This item is not returnable.
View return policy
Description
Enhance aseptic techniques with externally threaded Thermo Scientific™ Nalgene™ General Long-Term Storage Cryogenic Tubes. These storage tubes are ideally suited for research and general laboratory storage of high-value and genomic materials down to vapor phase liquid nitrogen temperatures.
Features:
- Large writing areas accommodate more written sample information and graduations for easy visual volume assessment
- Noncytotoxic raw materials for added sample security and tubes certified free of Dnase and RNase for genomic applications
- External threading enhances aseptic technique
- Certified SAL of 10-6 for the highest sterility assurance available
- Suitable for storage from general cold storage refrigeration (+4°C) down to the vapor phase of liquid nitrogen
- System 100 tubes offer a more dense storage option (10 x 10) to save precious storage space
- Self-standing tubes for ease of use on the benchtop
- Blank, nonsterile and uncapped tubes available in bulk for less demanding applications
Specifications
Specifications
| Closure Color | Red |
| Autoclavable | Not Autoclavable |
| Capacity (Metric) | 2 mL |
| Bottom Shape | Conical (Self-standing) |
| Material | Polypropylene |
| Thread Style | External |
| Packaging | 500 Tubes |
| Style | Cryobox 9 x 9 |
| Holds | 81 Tubes |
| Sterility | Sterile |
| Graduated | Yes |
| Closure Type | Screw Cap |
| Product Type | Cryogenic Storage Tube |
| Show More Show Less |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?