missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ General Long-Term Storage Sterile Cryogenic Tubes

Product Code. 31935597
Change view
Click to view available options
Capacity (Metric):
1 mL
1.2 mL
1.5 mL
2 mL
5 mL
Closure Color:
Blue
Green
Orange
Purple
Red
Yellow
Style:
10 x10 System 100
Cryobox 9 x 9
Packaging:
1000 Tubes
250 Tubes
500 Tubes
Unit Size:
Pack of 1000
Pack of 250
Pack of 500
42 product options available for selection
Product selection table with 42 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Color Style Packaging unitSize
31935597 1 mL Red Cryobox 9 x 9 500 Tubes Pack of 500
31935556 1 mL Orange Cryobox 9 x 9 500 Tubes Pack of 500
31935538 1 mL Yellow Cryobox 9 x 9 500 Tubes Pack of 500
31935613 1 mL Green Cryobox 9 x 9 500 Tubes Pack of 500
31935583 1 mL Blue Cryobox 9 x 9 500 Tubes Pack of 500
31935628 1 mL Purple Cryobox 9 x 9 500 Tubes Pack of 500
31935656 1.5 mL Red 10 x10 System 100 500 Tubes Pack of 500
31935685 1.5 mL Orange 10 x10 System 100 500 Tubes Pack of 500
31935540 1.5 mL Yellow 10 x10 System 100 500 Tubes Pack of 500
31935621 1.5 mL Green 10 x10 System 100 500 Tubes Pack of 500
31935586 1.5 mL Blue 10 x10 System 100 500 Tubes Pack of 500
31935558 1.5 mL Purple 10 x10 System 100 500 Tubes Pack of 500
31935618 1.2 mL Red Cryobox 9 x 9 500 Tubes Pack of 500
31935688 1.2 mL Orange Cryobox 9 x 9 500 Tubes Pack of 500
31935557 1.2 mL Yellow Cryobox 9 x 9 500 Tubes Pack of 500
31935552 1.2 mL Green Cryobox 9 x 9 500 Tubes Pack of 500
31935568 1.2 mL Blue Cryobox 9 x 9 500 Tubes Pack of 500
31935539 1.2 mL Purple Cryobox 9 x 9 500 Tubes Pack of 500
31935684 1.2 mL Red Cryobox 9 x 9 1000 Tubes Pack of 1000
31935526 1.2 mL Orange Cryobox 9 x 9 1000 Tubes Pack of 1000
31935599 1.2 mL Yellow Cryobox 9 x 9 1000 Tubes Pack of 1000
31935550 1.2 mL Green Cryobox 9 x 9 1000 Tubes Pack of 1000
31935640 1.2 mL Blue Cryobox 9 x 9 1000 Tubes Pack of 1000
31935664 1.2 mL Purple Cryobox 9 x 9 1000 Tubes Pack of 1000
31935693 2 mL Red Cryobox 9 x 9 500 Tubes Pack of 500
31935527 2 mL Orange Cryobox 9 x 9 500 Tubes Pack of 500
31935573 2 mL Yellow Cryobox 9 x 9 500 Tubes Pack of 500
31935620 2 mL Green Cryobox 9 x 9 500 Tubes Pack of 500
31935673 2 mL Blue Cryobox 9 x 9 500 Tubes Pack of 500
31935690 2 mL Purple Cryobox 9 x 9 500 Tubes Pack of 500
31935533 2 mL Red Cryobox 9 x 9 1000 Tubes Pack of 1000
31935537 2 mL Orange Cryobox 9 x 9 1000 Tubes Pack of 1000
31935682 2 mL Yellow Cryobox 9 x 9 1000 Tubes Pack of 1000
31935569 2 mL Green Cryobox 9 x 9 1000 Tubes Pack of 1000
31935587 2 mL Blue Cryobox 9 x 9 1000 Tubes Pack of 1000
31935619 2 mL Purple Cryobox 9 x 9 1000 Tubes Pack of 1000
31935518 5 mL Red Cryobox 9 x 9 250 Tubes Pack of 250
31935551 5 mL Orange Cryobox 9 x 9 250 Tubes Pack of 250
31935687 5 mL Yellow Cryobox 9 x 9 250 Tubes Pack of 250
31935644 5 mL Green Cryobox 9 x 9 250 Tubes Pack of 250
31935545 5 mL Blue Cryobox 9 x 9 250 Tubes Pack of 250
31935547 5 mL Purple Cryobox 9 x 9 250 Tubes Pack of 250
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 42 options available.
42 options
This item is not returnable. View return policy
Product Code. 31935597 Supplier Thermo Scientific™ Supplier No. 50001012RED
Estimated Shipment: 03-12-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Enhance aseptic techniques with these externally threaded general long-term storage cryogenic tubes, ideal for research and general lab storage.

Enhance aseptic techniques with externally threaded Thermo Scientific™ Nalgene™ General Long-Term Storage Cryogenic Tubes. These storage tubes are ideally suited for research and general laboratory storage of high-value and genomic materials down to vapor phase liquid nitrogen temperatures.

Features:

  • Large writing areas accommodate more written sample information and graduations for easy visual volume assessment
  • Noncytotoxic raw materials for added sample security and tubes certified free of Dnase and RNase for genomic applications
  • External threading enhances aseptic technique
  • Certified SAL of 10-6 for the highest sterility assurance available
  • Suitable for storage from general cold storage refrigeration (+4°C) down to the vapor phase of liquid nitrogen
  • System 100 tubes offer a more dense storage option (10 x 10) to save precious storage space
  • Self-standing tubes for ease of use on the benchtop
  • Blank, nonsterile and uncapped tubes available in bulk for less demanding applications
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Red
Autoclavable Not Autoclavable
Capacity (Metric) 1 mL
Bottom Shape Conical (Self-standing)
Material Polypropylene
Thread Style External
Packaging 500 Tubes
Style Cryobox 9 x 9
Holds 81 Tubes
Sterility Sterile
Graduated Yes
Closure Type Screw Cap
Product Type Cryogenic Storage Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.