missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Filling/Venting Closures

Product Code. 10350911
Change view
Click to view available options
Closure Size:
53 mm
83 mm
Diameter (English) Inner Tubing:
1/2 in.
1/4 in.
Diameter (Metric) Inner Tubing:
6.35 mm
12.7 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Closure Size Diameter (English) Inner Tubing Diameter (Metric) Inner Tubing Unit Size
10350911 83 mm 1/2 in. 12.7 mm Each
10589032 53 mm 1/4 in. 6.35 mm Each
10686941 83 mm 1/4 in. 6.35 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 10350911 Supplier Thermo Scientific™ Supplier No. 21620830
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Create aseptic handling solutions for pharmaceutical, biotechnology and laboratory liquid transfer applications by using these polypropylene filling/venting closures.

Create aseptic handling solutions for pharmaceutical, biotechnology and laboratory liquid transfer applications using Thermo Scientific™ Nalgene™ Filling/Venting Closures. Ready to accept additional fluid transfer components such as aseptic connectors and air vent filters, these 3-port closures are available for use with Nalgene bottles and carboys with 53B or 83B closures, including pre-mounted lengths of platinum-cured silicone tubing for easy customization of bottles and carboys.

Features:
  • Autoclavable closures are specifically designed to mate with most Nalgene bottles and carboys
  • Leakproof† systems provide secure, aseptic handling of high-valued products compared to pouring

Includes:
Nalgene 50 platinum-cured silicone tubing and TPE vent port cap.

TRUSTED_SUSTAINABILITY

Specifications

Closure Size 83 mm
Description 3-port closure
Diameter (English) Inner Tubing 1/2 in.
Diameter (Metric) Inner Tubing 12.7 mm
For Use With (Equipment) Nalgene bottles and carboys with 83B closures
Length (Metric) 7.62 cm
Material Polypropylene, Platinum-cured Silicone, TPE, Platinum-cured Silicone
No. per Case 6/Cs.
No. per Pack 1 Ea.
Product Type Closure

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.