missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Boston Round Narrow-Mouth Opaque Amber HDPE Bottles with Closure: Bulk Pack
GREENER_CHOICE

Product Code. 10660334
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1 L
Closure Size:
20 mm
24 mm
28 mm
38-430 mm
Unit Size:
Pack of 1000
Pack of 125
Pack of 250
Pack of 50
Pack of 500
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size unitSize
10660334 60 mL 20 mm Pack of 1000
10150903 30 mL 20 mm Pack of 1000
10757113 125 mL 24 mm Pack of 500
10445323 250 mL 24 mm Pack of 250
10099012 500 mL 28 mm Pack of 125
10008832 1 L 38-430 mm Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Product Code. 10660334 Supplier Thermo Scientific™ Supplier No. 3120040002
Only null left
Add to basket
Edge
Add to basket

Reduce UV light transmission and protect light-sensitive liquids by using these opaque amber HDPE bottles, ideal for packaging applications.

Reduce UV light transmission and protect light-sensitive liquids by using Thermo Scientific™ Nalgene™ Boston Round Narrow-Mouth Opaque Amber HDPE Bottles with Closure. These bottles are ideal for packaging applications.

  • Opaque amber HDPE narrow mouth bottles with opaque amber polypropylene closure
  • Uniform walls are resistant to splitting or puncturing
  • Linerless caps included
  • Bulk-packed for packaging applications
  • Complies with USP requirements of light resistant containers
  • Leakproof†

Ordering Information:

Bottles and closures are packed in separate polybags within the same carton. † The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 2 oz., 60 mL
Capacity (Metric) 60 mL
Capacity (English) 2 oz.
Color Opaque Amber
Description Narrow-Mouth Boston Round Bottle
Diameter (Metric) Inner Neck 14 mm
Material HDPE
No. per Case 1000
No. per Pack 1000
Sterility Non-sterile
Closure Color Opaque Amber
Neck Finish 20 mm
Certifications/Compliance Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. Product meets the requirements for light-resistant containers per USP latest edition.
Closure Included Yes
Mouth Narrow
Shape Round
Height (Metric) 85 mm
Product Type Boston Round Bottle
Height (English) 3.34 in.
Closure Liner Unlined
Closure Material Polypropylene
Closure Size 20 mm
Diameter (Metric) 37 mm
Closure Type Yes (Bulk Packed, Unassembled)
Through the Closure Dispensing No
Show More Show Less

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.