missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ 980 Braided Clear PVC Tubing

Product Code. 10458612
Click to view available options
Diameter (Metric) Inner:
4.763 mm
6.35 mm
7.94 mm
9.525 mm
15.88 mm
19.05 mm
25.4 mm
Diameter (Metric) Outer:
9.525 mm
11.11 mm
12.7 mm
14.29 mm
19.05 mm
22.23 mm
25.4 mm
46.57 mm
Maximum Pressure:
140 psig at 73°F, 70 psig at 125°F
230 psig at 73°F
230 psig at 73°F, 115 psig at 125°F
250 psig at 73°F, 125 psig at 125°F
276 psig at 73°F
276 psig at 73°F, 138 psig at 125°F
88 psig at 125°F, 176 psig at 73°F
Unit Size:
15m
This item is not returnable. View return policy

Product Code. 10458612

Brand: Thermo Scientific™ 80050260

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Bend this braided clear PVC tubing into place easily and allow tighter compression of crimp fittings for a secure fit. Designed for high-pressure applications, it is more flexible than most competitive reinforced PVC tubing.

Easily bend Thermo Scientific™ Nalgene™ 980 Braided Clear PVC Tubing into place and allow tighter compression of crimp fittings for a secure fit. Designed for high-pressure applications, it is more flexible than most competitive reinforced PVC tubing. Made with food grade materials, this tubing is marked with ID and operating pressure for easy identification and reordering.

Features:

  • Doesn't impart taste, making it desirable for food use
  • Durometer (Shore A) of 65
  • More flexible than many competitive reinforced tubings
  • Excellent for use with weak acids, weak bases and salt solutions
  • Not recommended for vacuum applications
  • Manufactured with strict ID tolerances

Ordering Information:

In packs of 50′ (15.2m)

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Meets FDA regulations for food use.
Description Braided
Autoclavable Not Autoclavable
Diameter (English) Inner 5/8 in.
Diameter (Metric) Inner 15.88 mm
Material PVC
Diameter (English) Outer 7/8 in.
Diameter (Metric) Outer 22.23 mm
Overall Length (English) 50 ft.
Overall Length (Metric) 15.24 m
Thickness (English) 1/8 in.
Thickness (Metric) 3.18 mm
Packaging Quantity 1 piece of tubing 50 ft in length
Color Clear
Hardness Durometer 65(A)
Flexibility Bend Radius 6xOD
Maximum Pressure 230 psig at 73°F, 115 psig at 125°F
Max. Operating Temperature (English) 180°F
Max. Operating Temperature (Metric) 82°C
Product Type Flexible Braided Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.