Learn More
Thermo Scientific™ Nalgene™ 980 Braided Clear PVC Tubing
Bend this braided clear PVC tubing into place easily and allow tighter compression of crimp fittings for a secure fit. Designed for high-pressure applications, it is more flexible than most competitive reinforced PVC tubing.
Brand: Thermo Scientific™ 8005-0190
Code : A0
Additional Details : Weight : 3.20400kg
Description
Easily bend Thermo Scientific™ Nalgene™ 980 Braided Clear PVC Tubing into place and allow tighter compression of crimp fittings for a secure fit. Designed for high-pressure applications, it is more flexible than most competitive reinforced PVC tubing. Made with food grade materials, this tubing is marked with ID and operating pressure for easy identification and reordering.
Features:
- Doesn't impart taste, making it desirable for food use
- Durometer (Shore A) of 65
- More flexible than many competitive reinforced tubings
- Excellent for use with weak acids, weak bases and salt solutions
- Not recommended for vacuum applications
- Manufactured with strict ID tolerances
Ordering Information:
In packs of 50′ (15.2m)
Specifications
Flexible Braided Tubing | |
Braided | |
1/2 in. | |
3/4 in. | |
50 ft. | |
1/8 in. | |
1 piece of tubing 50 ft in length | |
Durometer 65(A) | |
230 psig at 73°F (23°C) | |
82°C |
Meets FDA regulations for food use. | |
Not Autoclavable | |
PVC | |
19.05 mm | |
15.24 m | |
3.18 mm | |
Clear | |
Bend Radius 6xOD | |
180°F |