Learn More
Thermo Scientific™ Nalgene™ 980 Braided Clear PVC Tubing
Description
Easily bend Thermo Scientific™Nalgene™980 Braided Clear PVC Tubing into place and allow tighter compression of crimp fittings for a secure fit. Designed for high-pressure applications, it is more flexible than most competitive reinforced PVC tubing. Made with food grade materials, this tubing is marked with ID and operating pressure for easy identification and reordering.
Features:
- Doesn't impart taste, making it desirable for food use
- Durometer (Shore A) of 65
- More flexible than many competitive reinforced tubings
- Excellent for use with weak acids, weak bases and salt solutions
- Not recommended for vacuum applications
- Manufactured with strict ID tolerances
Ordering Information:
In pack of 50 feet (15.2m)
Specifications
Specifications
| Certifications/Compliance | Meets FDA regulations for food use |
| Description | Braided Tubing |
| Autoclavable | Not Autoclavable |
| Diameter (English) Inner | 1/2 in. |
| Diameter (Metric) Inner | 12.7 mm |
| Material | PVC |
| Diameter (English) Outer | 3/4 in. |
| Diameter (Metric) Outer | 19.05 mm |
| Overall Length (English) | 50 ft. |
| Overall Length (Metric) | 15.24 m |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.