missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ 870 PFA Tubing
GREENER_CHOICE

Product Code. 11394685
Change view
Click to view available options
Diameter (English) Inner:
1/16 in.
1/4 in.
1/8 in.
3/8 in.
5/32 in.
Diameter (English) Outer:
1/2 in.
1/4 in.
1/8 in.
3/16 in.
3/8 in.
Unit Size:
15m
7.5m
7.62m
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Inner Diameter (English) Outer unitSize
11394685 1/16 in. 1/8 in. 15m
10397381 1/8 in. 3/16 in. 15m
11314695 5/32 in. 1/4 in. 15m
11939206 1/4 in. 3/8 in. 7.5m
10652792 3/8 in. 1/2 in. 7.62m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 11394685 Supplier Thermo Scientific™ Supplier No. 80510125

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Utilize translucent 870 tubing for transferring aggressive and corrosive chemical fluids. Useful over a very wide temperature range (-270°C to +260°C) with low water absorption.

Utilize translucent Thermo Scientific™ Nalgene™ 870 Tubing for transferring aggressive and corrosive chemical fluids. Useful over a very wide temperature range (-270°C to +260°C) with low water absorption. Excellent for low-pressure use with mechanical, compression fittings at room tempearature. Food-grade materials comply with 21 CFR 177.1520 for food packaging.

Features:
  • Wider temperature range -270° to +260°C (-518° to +500°F)
  • High level of inertness for high purity applications
  • Sterilization by autoclaving, gas, dry heat and disinfectants
  • Two 25' coils per case except larger sizes

Note:

Do not sterilize by radiation. Should not be used with molten alkali metals, elemental fluorine and fluorine precursors at elevated temperatures or concentrated perchloric acid.

Please recycle the corrugate cartons in which your Nalgene products are packaged.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Food-Grade materials comply with 21 CFR 177.1520 for food packaging
Autoclavable Autoclavable
Diameter (English) Inner 1/16 in.
Diameter (Metric) Inner 1.6 mm
Material PFA
Diameter (English) Outer 1/8 in.
Diameter (Metric) Outer 3.2 mm
Overall Length (English) 50 ft.
Overall Length (Metric) 15.24 m
Thickness (English) 0.0312 in.
Thickness (Metric) 0.08 cm
Packaging Quantity 25
Color Transparent
Hardness 60 (Shore D)
Flexibility 10 x OD bend radius
Maximum Pressure 478 psig at 73°F (23°C)
Max. Operating Temperature (English) 500°F
Max. Operating Temperature (Metric) 260°C
Product Type Semi-rigid Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.