Learn More
Thermo Scientific™ Nalgene™ 50 Platinum-Cured Silicone Tubing
Minimize absorption of proteins and food products. A low-binding surface makes this flexible, durable tubing ideal for a variety of pump and transfer applications.
Brand: Thermo Scientific™ 8060-0100
Code : NEW
Additional Details : Weight : 7.03070kg
Description
Minimize absorption of proteins and food products. Flexible and durable, Thermo Scientific™ Nalgene™ 50 Platinum-Cured Silicone Tubing features a low-binding surface, making it ideal for a variety of pump and transfer applications in phamacaeutical, laboratory, bioprocess manufacturing and food and beverage industries.
High-purity, translucent tubing contains no phthalate plasticizers or peroxides to leach out into transported fluid.- Tasteless, odorless, noncytotoxic, nonpyrogenic, and nonhemolytic
- Autoclavable; also can be sterilized by gamma radiation, EtO and chemical procedures
- Durometer hardness: Shore A, 50
Ordering Information:
Double-bagged in case of 50′ (15.2m).
Note:
Not intended for invasive use.
Specifications
Flexible Tubing | |
Autoclavable | |
7.9 mm | |
1/2 in. | |
50 ft. | |
3/32 in. | |
50 | |
Durometer 50(A) | |
10 psig at 320°F (160°C) | |
232°C |
Meets FDA, USDA, U.S. Pharmacopeia Class VI, 24th Edition requirements for plastic materials; and 3A sanitary standards. | |
5/16 in. | |
Silicone (Platinum-Cured) | |
13 mm | |
15.24 m | |
0.24 cm | |
Translucent | |
Bend Radius 4xOD | |
450°F |