missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ 280 Polyurethane Tubing
GREENER_CHOICE

Product Code. 10271671
Change view
Click to view available options
Diameter (English) Inner:
1/4 in.
3/8 in.
Diameter (English) Outer:
1/2 in.
3/8 in.
Maximum Pressure:
28 psig at 125°F, 56 psig at 73°F
38 psig at 125°F, 76 psig at 73°F
Unit Size:
15m
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Inner Diameter (English) Outer Maximum Pressure unitSize
10271671 1/4 in. 3/8 in. 38 psig at 125°F, 76 psig at 73°F 15m
11314685 3/8 in. 1/2 in. 28 psig at 125°F, 56 psig at 73°F 15m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10271671 Supplier Thermo Scientific™ Supplier No. 80300060
Add to basket
Add to basket
This item is not returnable. View return policy

Perform high-purity work with this ester-grade tubing, which exhibits excellent abrasion and flex-fatigue resistance, as well as low-temperature resilience.

Perform high-purity work with ester-based Thermo Scientific™ Nalgene™ 280 Polyurethane Tubing, which exhibits excellent abrasion and flex-fatigue resistance, as well as low-temperature resilience.

Features:

  • Contains no plasticizers and only low levels of extractables for high-purity applications
  • Superior chemical resistance to fuels, oils and some solvents (not recommended for aqueous solutions)
  • Resistant to atmospheric ozone, aliphatic hydrocarbons and petroleum products for longer life and versatility
  • This transparent, non-autoclavable tubing is marked every 12 in. for cutting and can be gas sterilized
  • Ideal for peristaltic pump applications

Ordering Information: In packs of 50ft. (15.2m)

.

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Diameter (English) Inner 1/4 in.
Diameter (Metric) Inner 0.63 cm
Material Polyurethane
Diameter (English) Outer 3/8 in.
Diameter (Metric) Outer 0.95 cm
Overall Length (English) 50 ft.
Overall Length (Metric) 15.24 m
Thickness (English) 1/16 in.
Thickness (Metric) 0.16 cm
Packaging Quantity 50
Color Transparent
Hardness 65 (Shore A)
Flexibility 6 x OD bend radius
Maximum Pressure 38 psig at 125°F, 76 psig at 73°F
Max. Operating Temperature (English) 185°F
Max. Operating Temperature (Metric) 85°C
Product Type Flexible Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.