Learn More
Thermo Scientific™ Nalgene™ 180 Clear Plastic PVC Metric Tubing
Description
Establish a leak-tight fit with metric fittings by using by using Thermo Scientific™ Nalgene™ 180 Clear Plastic PVC Metric Tubing. Manufactured from the highest-grade resins and special plasticizers. Available in true metric sizes, labelled and marked for easy cutting except where noted.
- Lab-grade, autoclavable clear tubing sets the standard for purity and quality, made from highest-grade resins and plasticizers
- Resists hardening and discoloration and a wide range of chemicals—demonstrates dimensional stability
- Excellent for a wide variety of small benchtop applications, this tubing is transparent, nontoxic and non-contaminating
- Marked with I.D. and regulatory compliance as well as at regular intervals for easy identification and measurement (Cat. No. 8001-0102, -0204, -0305, and -0406 are not printed)
Ordering Information:
In packs of 25m (10m for largest three sizes)
Specifications
Specifications
| Certifications/Compliance | Food-grade material complies with USP VI and USDA regulations. |
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 0.078 in. |
| Diameter (Metric) Inner | 2 mm |
| Material | PVC |
| Diameter (English) Outer | 0.15 in. |
| Diameter (Metric) Outer | 4 mm |
| Overall Length (English) | 82 ft. |
| Overall Length (Metric) | 25 m |
| Thickness (English) | 0.039 in. |
| Show More |
Warning: Not intended for medical use. Nalgene 180 and 980 PVC tubing contains DEHP [Bis (2-ethylhexyl)] phthalate, a commonly used plasticizer. It is known to the state of California Envirnmental Agency that this chemical causes cancer or reproductive toxicity.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.