Learn More
Nafion∣r N-117 membrane, 0.180mm thick, ∣>0.90 meq/g exchange capacity
Description
Nafion™ N-117 membrane is widely used for proton exchange membrane (PEM) fuel cells and water electrolyzers. It is popular for separators in electrochemical cells requiring high ionic conductivity such as fuel cells and water electrolyzers. The acidic (hydrogen ion) form and derivatives are solid, superacid catalysts useful in a wide variety of synthetic applications.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Density | 1.98 |
| Packaging | Shrink-wrapped |
| Quantity | 30 x 30 cm |
| Sensitivity | Hygroscopic |
| Solubility Information | Insoluble in water. |
| Chemical Name or Material | Nafion™ N-117 membrane |
RUO – Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.