missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 700 and 1700 Series Gastight™ and Microliter™ Digital Syringes: N Termination

Product Code. 11538054
missing translation for 'changeView'
missing translation for 'orderingAttributeHoverText'
Volume (Metric):
5 μL
10 μL
25 μL
50 μL
100 μL
250 μL
Needle Point Style:
Blunt
Sharp, Bevel, Curved, Non-coring
Model:
75
701
702
705
710
725
1701
1702
1705
1710
1725
Connection Type:
Cemented
Removable
missing translation for 'unitSize'
Each
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Needle Point Style Model Connection Type unitSize
11538054 100 μL Blunt 1710 Cemented Each
10686411 100 μL Sharp, Bevel, Curved, Non-coring 1710 Removable Each
11538024 10 μL Blunt 1701 Cemented Each
11568044 25 μL Blunt 1702 Cemented Each
11558024 25 μL Sharp, Bevel, Curved, Non-coring 1702 Cemented Each
10327252 10 μL Blunt 701 Cemented Each
10008980 25 μL Sharp, Bevel, Curved, Non-coring 702 Removable Each
10777611 25 μL Sharp, Bevel, Curved, Non-coring 702 Cemented Each
10604711 50 μL Sharp, Bevel, Curved, Non-coring 705 Cemented Each
10460813 50 μL Sharp, Bevel, Curved, Non-coring 705 Removable Each
10222671 50 μL Blunt 705 Cemented Each
10644881 100 μL Sharp, Bevel, Curved, Non-coring 710 Cemented Each
10232671 100 μL Blunt 710 Cemented Each
11598024 250 μL Blunt 725 Cemented Each
11568034 50 μL Blunt 1705 Cemented Each
10772382 50 μL Sharp, Bevel, Curved, Non-coring 1705 Removable Each
10782382 250 μL Sharp, Bevel, Curved, Non-coring 1725 Removable Each
11588034 5 μL Sharp, Bevel, Curved, Non-coring 75 Cemented Each
11578024 250 μL Sharp, Bevel, Curved, Non-coring 725 Cemented Each
11538034 50 μL Sharp, Bevel, Curved, Non-coring 1705 Cemented Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 missing translation for 'options'
This item is not returnable. View return policy
Product Code. 11538054 missing translation for 'mfr' Hamilton™ missing translation for 'supplierNo' DS81075
Estimated Shipment: 03-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Easily achieves precision up to 0.5% while dispensing volumes from 500μL down to 50nL

Syringe eliminates parallax errors by providing a digital readout on its integrated LCD screen. An adjustable plunger-stop guarantees reproducible plunger placement.

Easy-To-Read
Read the syringe volume directly from the liquid crystal display. The digital display eliminates volume reading errors as well as ensures that everyone in the lab reads the syringe volume the same.

Ideal for Instrument Calibration
Every Digital Syringe is a calibrated device traceable to N.I.S.T. methods. Use it to calibrate analytical instruments (AA/ICP, GC, HPLC, etc.), prepare standards and spike samples. Provides easier to compliance with EPA, CLIA, ISO and FDA (GLP, GMP) requirements.

Better Accuracy and Precision
The 700 and 1700 series MICROLITER™ and GASTIGHT™ Digital Syringes are certified to ± 0.5% accuracy or better. Improved precision is easily achieved with the built-in adjustable plunger stop. The adjustable plunger stop (0-100% of syringe volume) is engaged with a touch of the button on the back of the digital syringe.

Specifications

Accuracy ±0.5%
Autoclavable Not Autoclavable
Material Borosilicate Glass (Barrel), PTFE (Tip), Stainless Steel (Plunger)
Needle Gauge 22s G
Diameter (English) Inner 0.05 in.
Diameter (English) Inner Needle 0.005 in.
Diameter (Metric) Inner Needle 0.15 mm
Diameter (English) Outer Needle 0.02 in.
Diameter (English) Outer 0.3 in.
Diameter (Metric) Inner 1.46 mm
Diameter (Metric) Outer 7.75 mm
Diameter (Metric) Outer Needle 0.72 mm
For Use With (Application) Analytical instrument calibration (AA/ICP, GC, HPLC) , prepare standards and spike samples, eliminates parallax errors by providing a digital readout on its integrated LCD screen and also used for pipetting and HPLC injections
Includes Built-in adjustable plunger-stop, certificate of calibration traceable to NIST
Length (English) 2 in.
Length (English) Needle 2 in.
Length (Metric) 51 mm
Product Type Gastight Digital Syringe
Max. Pressure 1000 psi
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 50°F
Model 1710
Needle Point Number 3
Min. Temperature (Metric) 10°C
Quantity Ea.
Volume (Metric) 100 μL
Needle Point Style Blunt
Connection Type Cemented
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.