missing translation for 'onlineSavingsMsg'
Learn More

SHOWA™ N-DEX™ Plus 8005PF Nitrile Gloves

Product Code. 17847341
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
Unit Size:
Pack of 50
Product Code. Size unitSize
17847341 Large Pack of 50
17827341 Small Pack of 50
17837341 Medium Pack of 50
17857341 X-Large Pack of 50
4 options
This item is not returnable. View return policy

Product Code. 17847341

Brand: SHOWA™ 8005PF09L

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Nitrile Gloves are 8 mil thick and three times more resistant to punctures than latex and vinyl.

These powder-free, 100% nitrile gloves are ideal for a number of applications, including blood drawing, dental hygiene, food preparation, emergency medical services, lab work, and pharmaceutical handling. Patented low-modulus, soft-nitrile formulation offers excellent tactile sensitivity, comfort and dexterity as well as a cooler, drier feel.

 

  • Resist a broad range of chemicals in applications where protection from intermittent chemical contact or splash is required
  • Ambidextrous
  • Reduces hand fatigue
  • Single use
  • Length: 9.5 in. (24 cm)
  • Color: Blue
  • Made in the USA

Order Info

N-DEX Original (Style 7005PF) gloves packaged 100 per dispenser pack, 20 dispenser packs (2000 gloves) per case. N-DEX Plus gloves (Style 8005) gloves packaged 50 per dispenser pack, 20 dispenser packs (1000 gloves) per case.

Specifications

Certifications/Compliance 21 CFR 170-199, FDA, NFPA, OSHA
Applications Industrial
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish No Texture
Latex Free Yes
Material Nitrile
Powdered Powder Free
Size Large
Thickness (English) 8 mil
Thickness (Metric) 0.20 mm
Glove Cuff Style Rolled
Model 8005PFL
Tensile Strength 9 MPa
Length (English) 9.5 in.
Length (Metric) 24 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.