missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Globus Shetland™ Showa Best Gloves™ N-DEX Free™ Disposable Green Nitrile Gloves
Click to view available options
Size:
7
8
9
Unit Size:
Pack of 100
Description
- Free from natural rubber latex and Type I allergic reactions
- Textured fingertips
- Rolled cuff
- Green
- Powder-free
Specifications
Specifications
| Certifications/Compliance | CE, EN374-2:1994, EN374-3:1994, CATEGORY III |
| Color | Green |
| Disposable | Single-use |
| Exterior Finish | Partially Textured |
| Laboratory/Cleanroom Use | Yes |
| Latex Free | Yes |
| Material | Nitrile |
| Powdered | Powder Free |
| Size | 8 |
| Thickness (Metric) | 0.10 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction