missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- PTFE septa is chemically resistant and allows puncturing
- Silicone lining allows repeated puncturing by preventing coring damage
- Slitted septa require less pressure to penetrate, preventing needle damage
- Packaged as 100 pieces (septa only) in a polyethylene bag
- Linerless black polypropylene screw caps with a center hole for type N8 vials are sold separately (mfr. no. 70249)
Specifications
Specifications
| Description | Hardness: 53° Shore D |
| Diameter (Metric) Cap | 8 mm |
| Color | White |
| Material | PTFE Virginal |
| Pre-slit | No |
| Septum | Septa N 8 |
| For Use With (Application) | Chromatography (GC, HPLC) |
| Style | Round |
| Quantity | 100 Pk. |
| Thickness (Metric) | 0.25 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?