missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ N 20 PE Closures

Product Code. 10192690 Shop All Macherey-Nagel Products
Change view
Click to view available options
Height (Metric):
8.4 mm
9.1 mm
Unit Size:
Pack of 100
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) unitSize
10192690 9.1 mm Pack of 100
12480410 8.4 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10192690 Supplier Macherey-Nagel™ Supplier No. 70267
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Seal vials with polyethylene caps. Macherey-Nagel™ N 20 PE closues with no liner have a center hole and crimp neck.

  • PE caps N 20 and suitable single septa N 19
  • used as washer bottle closures
  • Also used as interim closures

  • PE caps N 20 and suitable single septa N 19
  • used as washer bottle closures
  • Also used as interim closures

Specifications

Color Transparent
Material Polyethylene
Septum No liner
Quantity 100 Pk.
Thickness (Metric) 1.3 mm
For Use With (Equipment) Flat DIN Crimp Neck
Height (Metric) 9.1 mm
Product Type Crimp Cap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.