Learn More
Description
Fully automated closure manufacturing with defined production parameters avoids variations in the physical and analytical condition of the cap. Strict analytical specifications allow only processing of septa material that passes the comprehensive analytical tests in the lab. These products are manufactured under strict hygienic conditions. In-process controls and a final QC inspection have been implemented to grant reliable product quality.
- Pre-assembled, ready-to-use crimp closures for use in a large number of autosamplers
- Used with Macherey-Nagel™ N20 crimp neck chromatography vials featuring a 20mm mouth
- Made of sturdy silver aluminum with a center hole
- Options include caps with a butyl/PTFE septum or caps without a liner
- 100 caps are packaged in a polyethylene (PE) bag
Specifications
Specifications
| Color | Silver |
| Material | Aluminum |
| Septum | None |
| For Use With (Application) | Chromatography |
| Includes | Cap Only |
| Quantity | 100 Pk. |
| Closure Size | N20 |
| For Use With (Equipment) | N 20 Crimp Neck Vials |
| Product Type | Center Hole Crimp Cap |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.