missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Tamper-evident closure with center tear off cap
- Gold aluminum caps are ready to use
- Linerless: septa can be purchased separately
- Packaged as 100 pieces in a polyethylene (PE) bag
- For use with Type N 13 Crimp Neck Vials (mfr. no. 70203, sold separately)
Specifications
Specifications
| Material (Liner) | Linerless |
| Color | Gold |
| Material | Aluminum |
| Sterility | Non-sterile |
| Volume (Metric) | 2 mL |
| Septum | None |
| Includes | PE bag |
| Style | Tear Off Cap |
| Quantity | 100 Pk. |
| Closure Size | N13 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?