Learn More
Description
MyPIPETMANTM Select pipettes are fully autoclavable, air-displacement pipettes that cover a full volume range. With no compromise on quality and performance, the built-in ejection system with integrated lever provides reduced tip ejection forces as compared to direct ejection systems. This patented ejection system reinforces the pipette's ergonomics for convenient use throughout the day.
- Simply adjust the volume by turning the push button of the pipette with the unique, patented TrilockTM volume-locking system
- Light ratchet volume setting for precise volume adjustment
- Volume-locked position to secure pipetting
- Ergonomic, textured design for better grip
- Lightweight and well-balanced
- Variable volume single channel models cover a volume range from 0.2 μL to 10 mL
- Variable volume multichannel models cover a volume range from 0.5 μL to 300 μL (8- and 12-channel models)
Specifications
Specifications
| Compatible Tips | Diamond Tips, Amplipur Tips |
| Adjustable Tip Spacing | No |
| Autoclavable | Autoclavable |
| Color | Assorted |
| Disposable | Reusable |
| For Use With | Pipette Tip 0.5 to 20 μL |
| Grip Type | Ergonomic, Textured |
| Material | Polypropylene, PVDF, PBT |
| Model | P2 |
| Number of Channels | 1 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
