Learn More
Gilson™ MyPIPETMAN™ Select Single Channel Pipette
The MyPIPETMAN™ Select Single Channel Pipette is ergonomic, safe, and reliable with a volume setting choice for optimal use in various protocols.
Brand: Gilson™ FP10007S
300.34 GBP valid until 2024-05-31
Use promo code "21712" to get your promotional price.
Additional Details : Weight : 0.11800kg
Description
MyPIPETMAN™ Select pipettes are fully autoclavable, air-displacement pipettes that cover a full volume range. With no compromise on quality and performance, the built-in ejection system with integrated lever provides reduced tip ejection forces as compared to direct ejection systems. This patented ejection system reinforces the pipette's ergonomics for convenient use throughout the day.
- Simply adjust the volume by turning the push button of the pipette with the unique, patented Trilock™ volume-locking system
- Light ratchet volume setting for precise volume adjustment
- Volume-locked position to secure pipetting
- Ergonomic, textured design for better grip
- Lightweight and well-balanced
- Variable volume single channel models cover a volume range from 0.2 μL to 10 mL
- Variable volume multichannel models cover a volume range from 0.5 μL to 300 μL (8- and 12-channel models)
Specifications
Diamond Tips, Amplipur Tips | |
Autoclavable | |
Reusable | |
Polypropylene, PVDF, PBT | |
1 | |
Non-sterile | |
5000 μL |
No | |
Assorted | |
Ergonomic, Textured | |
P5000 | |
MyPipetman™ Select | |
Mechanical Pipette |