missing translation for 'onlineSavingsMsg'
Learn More

Azpack Limited™ Mylar™ Half Mil Polyester Sheets

Product Code. 12765255
Click to view available options
Quantity:
1000/Pk.
Unit Size:
Pack of 1000
This item is not returnable. View return policy

Product Code. 12765255

Brand: Azpack Limited™ 12765255

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Ideally suitable for retaining liquids, slurries or loose powder materials in X-Ray sample holders, Tri-Lock Cells or Spectro-Cups. Azpack Limited™ Mylar™ Half Mil Polyester Sheets are strong, broadly resistant to chemical attack and facilitate safe handling of materials.

  • Polyester construction
  • When properly positioned, they remain taut in the sample holders permitting uniform X-Ray intensities, reptoducibility and analytical accuracy.
  • Utilizes static electricity allowing film to be handled while adhered to the underside of interleafed paper.
  • Permits positioning of film on sample cup without direct contact to the exposure area, which minimizes the likelihood of local contamination

Specifications

For Use With (Application) Retaining liquids, slurries or loose powder materials in X-Ray sample holders, Tri-Lock Cells or Spectro-Cups
Height (Metric) 102 mm
Length (Metric) 102 mm
Material Mylar
Quantity 1000/Pk.
Thickness 12.7 μm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.