Learn More
MP Biomedicals™ Mycoplasma Hoechst Stain Kit
The Mycoplasma Hoechst Stain Kit is designed for rapid in situ detection of mycoplasma, and other prokaryotic organisms, in cell cultures in less than two hours.
Brand: MP Biomedicals™ 093030000
Code : NEW
Additional Details : Weight : 0.01000kg
Description
- Uses DNA fluorochrome staining technology with Hoechst Stain 33258
- For the in situ detection of mycoplasma, bacteria, yeast, and fungi in cell cultures
- Testing is rapid (less than 2 hours)and economical (100 tests per kit)
- Non-nuclear staining is readily apparent, with contaminants standing out boldly against a black background
Specifications
15° to 30°C | |
Mycoplasma Detection | |
100 Tests |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.