missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Typical applications are rotary evaporators and drying ovens with potentially explosive atmospheres
- ATEX approval includes the interior of the pump (in contact with pumped gases) as well as the surrounding area of the pump
- All wetted parts of the pumps have excellent chemical resistance and are mainly made of antistatic materials
- Included in delivery is a separate gas ballast connection part for use of inert gas
- Outstanding chemical resistance and superior vapor tolerance
- Flame-proof motor with integrated, self-locking overload and excess temperature protection for direct 230V/50Hz single phase power supply – no need for any additional and specific overcurrent protection device
- Overpressure safety release valves internally and at outlet
- Safety diaphragm technology with option for inert gas purge and detection of diaphragm breakage
Order Info
DimensionsLxWxH
Specifications
Specifications
| Max. Vacuum | 10 mbar (with Gas Ballast), 2 mbar (without Gas Ballast) |
| Includes | 2 m Cable without Plug, Manual |
| Motor Speed | 1500 rpm |
| Certifications/Compliance | ATEX II 2G IIB T4 X (Environment with inert purge gas), ATEX II 2G IIC T3 X (Pumping Chamber), ATEX II 3G IIB T4 X (Environment without inert purge gas), ATEXII 2G Ex d IIB T4 Gb (Motor), CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, RoHS |
| Electrical Requirements | 230 V 50/60 Hz |
| Dimensions (L x W x H) | 560 x 430 x 410 mm |
| Material | Fluoroplastic (Case) |
| Model | MV 10C EX |
| Noise Level | 53 dB(A) |
| Temperature (Metric) Storage | -10°C to +60°C |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
