missing translation for 'onlineSavingsMsg'
Learn More

ZVG™ Multizell™ Multipurpose Cleaning Cloth Roll

Product Code. 17893535
Change view
Click to view available options
Color:
Natural
Unit Size:
2 rolls
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
17893535 Natural 2 rolls
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17893535 Supplier ZVG™ Supplier No. 1143800
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

This versatile multipurpose cloth in a 2-ply natural design provides high absorbency and is made from 100% recycled material. The water-resistant feature and dot-to-dot embossing allow for effective cleaning.

These natural-colored, multipurpose cloths are ideal for when something needs to be wiped up or removed quickly. The cost-effective Multizell™ cloths are ideal for gas stations, car workshops, and in the healthcare sector – whether it's for elderly and infant care or for cleaning dirty surfaces. In addition, the practical individual sheet removal makes the environmentally friendly Multizell™ cloths much more economical to use than conventional layered cellulose.

In a novel manufacturing process, the individual layers of the cellulose cloth are bonded together at many points across the entire surface. This creates a unified structure that is extremely tear-resistant. This process combines the advantages of a thick wiping cloth (stability) with those of a multi-layered cloth (high absorbency).

  • Made of 100% recycled material
  • Quickly removes liquids, dry dirt or oily residues
  • Lint-free and highly absorbent
  • Moisture-resistant
  • Silicone-free
  • Environmentally friendly
  • Point-to-point embossing

Specifications

Product Type Paper Towel
Length (English) 14.2 in.
Length (Metric) 36 cm
Width (English) 14.2 in.
Width (Metric) 36 cm
Material Recycled Paper
Color Natural
Disposable Single-use
Ply 2-ply
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.