missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Edmont™ Multitop 40 Immersion Gloves
Shop All Ansell Products
Click to view available options
Size:
8
9
10
Unit Size:
12 pairs
Description
- Coated by multilayer process:
- Grey colored PVC integral base coating for mechanical protection
- Superior orange colored over-dip coating covering palm and fingers for chemical protection
- Mechanical finish by microgranulation
- Excellent resistance to abrasion
- Excellent chemical resistance to acids, alkalis, cutting oils, petrol and gasoline
Specifications
Specifications
| Back Material | PVC |
| Certifications/Compliance | European Directive 89/686/EEC, EN 420:2003, EN388:2003, EN374:2003 |
| Classification | Category III |
| Coating Material | PVC |
| Color | Gray |
| Exterior Finish | Microgranulated |
| Size | 10 |
| Sterility | Non-sterile |
| Glove Cuff Style | Gauntlet |
| Liner Material | Interlock cotton |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction