missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva MultiTemp IV Thermostatic Circulator
Shop All Cytiva Products
Click to view available options
For Use With (Equipment):
Electrophoresis Equipment
Unit Size:
Each
Description
- Improved heating capacity
- Reduced noise level
- Design optimized for low evaporation, less maintenance, and easy cleaning
- Provides reliable and reproducible temperature control
- Controls located on front panel and navigated via digital panel
- Contains R 134a™, an ozone friendly HFC-type coolant
Specifications
Specifications
| For Use With (Application) | Temperature Control |
| For Use With (Equipment) | Electrophoresis Equipment |
| Type | Thermostatic Circulator |
| Width (Metric) | 22.7 cm |
| Height (Metric) | 58.8 cm |
| Weight (Metric) | 29 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction