missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Multipurpose Matte Polypropylene Label Tape for M7 Printers

The economical polypropylene tape is the ideal label tape for your everyday labeling needs.

Brand:  Brady™ 173260

44.89 GBP valid until 2026-10-31
BEST PRICE on Promo! Use promo code "28008" to get your promotional price.


 View more versions of this product

Product Code. 17818974

  • ONLINE EXCLUSIVE PRICE
    £51.57
    £47.26 / Pack of 1
    Save £4.31
    8% Off
View all promotions
Estimated Shipment: 29-10-2026
Add to basket
This item is not returnable. View return policy

Description

Description

  • Ideal for use indoors on smooth, flat surfaces
  • Cost effective label
  • Service temperature of -40°C to 100°C (-40°F to 212°F)
  • Not recommended for outdoor use
  • Made of B-529 polypropylene material
Specifications

Specifications

Not Autoclavable
Permanent Acrylic
White
Continuous
Single-side Printable
Label
Facility Identification, General Identification, Safety Identification
No
Rectangle
-40°C to +100°C
0.089 mm
50 ft.
2 in.
M7C-2000-529
ASTM D 523
None
Gloss
Polypropylene
Thermal Transfer
Non-sterile
M710, BMP71
50 ft.
-40°F to +212°F
0.0035 in.
50 ft. x 2 in.
15.24 m
50.8 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Promo
Expires: 2026-10-31
Safety Starts Here: Save Up to 60%
Promo Code: 28008
Make safety a priority while making your budget go further. For a limited time, save up to 60% across a wide selection of safety essentials for your laboratory and workplace.

Applying Promo and Adding...

Promo
Expires: 2026-10-31
Support a Safer, More Efficient Laboratory
Promo Code: 28026
Save up to 66% on trusted facility safety and maintenance solutions.

Applying Promo and Adding...

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.