Learn More
DWK Life Sciences DURAN™ Multi-purpose Cylinder, with round base, without graduation
Cylinders without graduation can be used to mix components.
Brand: DWK Life Sciences 213986806
Code : A0
Additional Details : Weight : 3.10000kg
Description
The multitude of different work steps in the laboratory environment demands a multitude of universally applicable glassware. These glass devices usually have a very simple shape and are characterized by their versatility.
- Rough ground rim
- With round base
Specifications
Borosilicate Glass (3.3) | |
Diluting solutions; Mixing several components | |
Yes |
40 mm | |
380 mL | |
10/Pk. |